Keyed Clamp Bellows Cplg, Bores 12mmx0.375", OD 1.313", L 1.688", Alum
- Mfr # BCK21-12MM-3/8"-A
- Zoro # G3413185
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
12 mm x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK21-12MM-3/8"-A
- Zoro #
- G3413185
- UPC #
- 634529291559
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Material
- Anodized Aluminum
- Max. Parallel Misalignment (In.)
- 0.006 in (0.15 mm)
- Style
- Clamp with Keyway
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Torsional Stiffness (Deg./In.-Lbs.)
- 400 lb-in/Deg (45 Nm/Deg)
- Max. Angular Misalignment
- 1.5 deg
- Weight
- 0.1515 lbs
- B2 Shaft Penetration
- 0.804 in
- Bore Tolerance
- +0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
- Screw Material
- Alloy Steel
- Keyway (K1)
- 4 mm
- Static Torque
- 120 lb-in (13.6 Nm)
- Axial Motion
- 0.016 in (0.40 mm)
- Screw Finish
- Black Oxide
- Dynamic Torque Non-Reversing
- 60 lb-in (6.80 Nm)
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- B1 Shaft Penetration
- 20.4 mm
- Screw Seating Torque
- 2.1 Nm
- Number of Screws
- 2 ea
- Measurement Type
- Inch/Metric
- Keyway (K2)
- 3/32 in
- Dynamic Torque Reversing
- 30 lb-in (3.40 Nm)
Dimensions
- Bore Dia.
- 12 mm x 0.375 in
- Outside Dia.
- 1.313 in (33.3 mm)
- Overall Length
- 1.688 in (42.9 mm)
- Screw Size
- M3
- Length
- 1.688 in (42.9 mm)
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 12mm x 0.375" bores, 4mm x 3/32" keyways, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.