Motion Control Coupling, 4 Beam, 10x7mm, Aluminum, OD 25.4mm, L 31.8mm

  • Mfr # PCMR25-10-7-A

  • Zoro # G7094147


product price: $39.79
/ea

Key Features

Bore Dia.
10 mm x 7 mm
Max. RPM
6000 RPM
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-10-7-A
Zoro #
G7094147
UPC #
634529213025
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 7 mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10x7mm,Aluminum
Material
Aluminum
Max. Parallel Misalignment (In.)
0.38 mm
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
1.80 Deg/Nm
Number of Screws
2 ea
Axial Motion
0.25 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Non-Reversing
1.70 Nm
Screw Finish
Black Oxide
Moment of Inertia
9.275 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
14.7 mm
B2 Shaft Penetration
14.7 mm
Static Torque
3.39 Nm
Measurement Type
Metric
Screw Seating Torque
4.6 Nm
Dynamic Torque Reversing
0.85 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel

Description

Beam Coupling,4 Beam,10x7mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.