Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 1/2"x6mm, 303 SS, OD 1.125", L 1.500"

  • Mfr # PCR20-1/2"-6MM-SS

  • Zoro # G7093462


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.500 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.500 in (38.1 mm)
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR20-1/2"-6MM-SS
Zoro #
G7093462
UPC #
634529197769
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 6 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/2"x6mm,303 SS
Material
303 Stainless Steel
Style
Clamp
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.064 Deg/lb-in (0.57 Deg/Nm)
Max. Angular Misalignment
3 deg
Dynamic Torque Reversing
17.5 lb-in (1.98 Nm)
Screw Seating Torque
4.6 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B2 Shaft Penetration
17.6 mm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel
Static Torque
70 lb-in (7.91 Nm)
Moment of Inertia
0.0922 lb-in<sup>2</sup>, 26.977 x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.010 in (0.25 mm)
B1 Shaft Penetration
0.695 in
Number of Screws
2 ea
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
35 lb-in (3.96 Nm)

Description

Beam Coupling,4 Beam,1/2 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.