Motion Control Coupling, 6 Beam, 18x12mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-18-12-SS

  • Zoro # G7090769


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 12 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-18-12-SS
Zoro #
G7090769
UPC #
634529211335
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 12 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18x12mm,303 SS
Max. Parallel Misalignment (In.)
0.76 mm
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.40 Deg/Nm
Style
Set Screw
Material
303 Stainless Steel
Measurement Type
Metric
Screw Seating Torque
7.2 Nm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
8.19 Nm
Number of Screws
4 ea
B2 Shaft Penetration
27.3 mm
Dynamic Torque Reversing
4.10 Nm
Axial Motion
0.38 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
27.3 mm
Static Torque
16.38 Nm

Description

Beam Coupling,6 Beam,18x12mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.