Motion Control Coupling, 6 Beam, 20mmx3/4", Aluminum, OD 1.500", L 2.250"

  • Mfr # FSR24-20MM-3/4"-A

  • Zoro # G7091353


product price: $69.89
/ea

Key Features

Bore Dia.
20 mm x 0.750 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-20MM-3/4"-A
Zoro #
G7091353
UPC #
634529194560
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 0.750 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20mmx3/4",Aluminum
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.087 Deg/lb-in (0.77 Deg/Nm)
Style
Set Screw
Material
Aluminum
Dynamic Torque Reversing
26.0 lb-in (2.94 Nm)
Number of Screws
4 ea
Screw Seating Torque
7.2 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
B1 Shaft Penetration
27.3 mm
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
1.075 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Axial Motion
0.015 in (0.38 mm)
Static Torque
104.0 lb-in (11.75 Nm)
Dynamic Torque Non-Reversing
52.0 lb-in (5.88 Nm)

Description

Beam Coupling,6 Beam,20mmx3/4 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.