Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 31/32 in L

  • Mfr # MSPC-16MM-1/2"-F

  • Zoro # G810789932


product price: $221.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 31/32 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-16MM-1/2"-F
Zoro #
G810789932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 31/32 in
Different Bore Sizes
Yes
Clearance Diameter
1.55 in
Bore Diameter 1
16 mm
Screw Thread Size
M5
Bore Diameter 2
1/2 in
Maximum Bore Diameter
16 mm
Coupling Outside Diameter
1 11/32 in
Minimum Bore Diameter
1/2 in
Keyway Width 2
1/8 in
Keyway Depth 2
1/8 in
Keyway Width 1
5 mm
Keyway Depth 1
5 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Maximum Speed
4,000 RPM
Coupling Material Grade
1215
Number of Locking Screws
8
Fastener Tightening Torque
9.5 N-m
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Recommended Gap
0.063 in
Included Screws
(8) Hex Socket Cap Screws
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.472 in
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Features
Anti-Vibration Coating on Hardware
Shaft Locking Type
Clamp On
Maximum Torque
1,770 in-lb
Coupling Material Finish
Black Oxide
Coupling Construction
Two-Piece

Description

Rigid Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.55 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 11/32 in, Different Bore Sizes Yes, Keyway Depth 1 5 mm, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 5 mm, Keyway Width 2 1/8 in, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,770 in-lb, Overall Length 1 31/32 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.