Zoro Homepage

Rigid Shaft Coupling, Set Screw, 14mm

  • Mfr # MSCX-14-14-SS

  • Zoro # G8129974


product price: $70.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-14-14-SS
Zoro #
G8129974
UPC #
634529076798
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M6
Screw Size (mm)
M6
Screw Thread Size
M6
Bore Diameter 1
14 mm
Minimum Bore Diameter
14 mm
Clearance Diameter
34 mm
Coupling Outside Diameter
34 mm
Different Bore Sizes
No
Maximum Bore Diameter
14 mm
Bore Diameter 2
14 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Type
Set Screw Type
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Material
303 Stainless Steel
Provides
High Torque with No Misalignment Capabilities
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Number of Locking Screws
4
Coupling Material Grade
303
Screw Material Finish
Bright
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
60 N-m
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
5.76 N-m
Shaft Locking Type
Set Screw
Screw Material Grade
18-8 300 Series
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(4) Set Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 14 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.