Zoro Homepage

Rigid Shaft Coupling, Set Screw, 40mm

  • Mfr # MSCC-40-40-SS

  • Zoro # G8179376


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
77 mm
Overall Length
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-40-40-SS
Zoro #
G8179376
UPC #
634529107904
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Keyway Width (mm)
12
Keyway Width
12 mm
Screw Size (mm)
M10
Screw Size
M10
Clearance Diameter
77 mm
Screw Thread Size
M10
Maximum Bore Diameter
40 mm
Bore Diameter 1
40 mm
Keyway Width 1
12 mm
Minimum Bore Diameter
40 mm
Keyway Depth 1
3.5 mm
Keyway Depth 2
3.5 mm
Coupling Outside Diameter
77 mm
Keyway Width 2
12 mm
Bore Diameter 2
40 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Machined From
Bar Stock
Material
303 Stainless Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Number of Locking Screws
4
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Included Screws
(4) Set Screws
Maximum Torque
400 N-m
Coupling Construction
One-Piece
Coupling Material Grade
303
Coupling Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Screw Material Finish
Bright
Bore Type
Round Keyed
Fastener Tightening Torque
26.4 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round Keyed, Clearance Diameter 77 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 12 mm, Keyway Width 2 12 mm, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 108 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.