Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 8mm

  • Mfr # MSCC-8-8-SS

  • Zoro # G8228656


product price: $59.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
24 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-8-8-SS
Zoro #
G8228656
UPC #
634529076842
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Screw Size (mm)
M4
Screw Size
M4
Keyway Width
2 mm
Keyway Width (mm)
2
Bore Diameter 2
8 mm
Bore Diameter 1
8 mm
Screw Thread Size
M4
Maximum Bore Diameter
8 mm
Keyway Depth 2
1.1 mm
Clearance Diameter
24 mm
Minimum Bore Diameter
8 mm
Keyway Width 1
2 mm
Different Bore Sizes
No
Keyway Depth 1
1.1 mm
Coupling Outside Diameter
24 mm
Keyway Width 2
2 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Type
Set Screw Type, with Keyway
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Bright
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Coupling Material Grade
303
Coupling Construction
One-Piece
Included Screws
(4) Set Screws
Screw Material Finish
Bright
Maximum Torque
16 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Stainless Steel
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 24 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 16 N-m, Overall Length 35 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.