Shaft Collar, Alloy Steel, (2) Clamp Screw, -40 Degrees F

  • Mfr # MSP-25E-F

  • Zoro # G108671994


product price:  $16.39
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-25E-F
Zoro #
G108671994
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
65.6 mm
Screw Thread Size
M6
Collar Width
15 mm
Bore Diameter
1 9/16 in
Collar Outside Diameter
60 mm
For Shaft Diameter
1 9/16 in

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
16 N-m
Item
Shaft Collar
Collar Material Grade
1215
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Included Screws
(2) Clamp Screw
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Collar Material
Carbon Steel
Screw Location from Center
24.99 mm
Collar Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.