Shaft Collar, Alloy Steel, Clamp On, -40 Degrees F

  • Mfr # MCL-5E-FZ

  • Zoro # G908672047


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-5E-FZ
Zoro #
G908672047
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
22.4 mm
For Shaft Diameter
5/16 in
Collar Outside Diameter
18 mm
Screw Thread Size
M3
Bore Diameter
5/16 in
Collar Width
9 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Included Screws
Clamp Screw
Screw Location from Center
6.5 mm
Collar Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.