Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel

  • Mfr # MSP-39E-F

  • Zoro # G8139223


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
93 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-39E-F
Zoro #
G8139223
UPC #
634529118016
Country of Origin
United States

Dimensions

Bore Dia.
2 7/16 in
Outside Dia.
93 mm
Dimension Type
Inch
Width
19 mm
Screw Size
M8
Clearance Dia.
99.8 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
99.8 mm
Bore Diameter
2 7/16 in
Screw Thread Size
M8
Collar Width
19 mm
For Shaft Diameter
2 7/16 in
Collar Outside Diameter
93 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
39 N-m
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Collar Construction
2-Piece
Collar Material Finish
Black Oxide
Bore Type
Round
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Collar Material Grade
1215
Screw Location from Center
39.5 mm
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.