Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 3mm, 303 SS

  • Mfr # MSP-3-SS

  • Zoro # G1831243


product price: $14.45
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-3-SS
Zoro #
G1831243
UPC #
634529015780
Country of Origin
United States

Dimensions

Bore Dia.
3 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
20.8 mm
Collar Width
9 mm
Screw Thread Size
M3
Collar Outside Diameter
16 mm
Bore Diameter
3 mm
For Shaft Diameter
3 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Location from Center
5.51 mm
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
176 Degrees C
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Screw Material Grade
304
Collar Material Finish
Bright
Collar Material
Stainless Steel
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 3 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.