Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-13-SS

  • Zoro # G008678901


product price: $19.99
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.5 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-13-SS
Zoro #
G008678901
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Size
4.31 mm
Bore Diameter
13 mm
Screw Length
14 mm
Collar Width
11 mm
Clearance Diameter
33.7 mm
For Shaft Diameter
13 mm
Screw Thread Size
M4x14
Collar Outside Diameter
30 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.5 N-m
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece
Collar Material Grade
303
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Location from Center
11 mm
Screw Material Finish
Bright
Collar Material Finish
Bright
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Included Screws
Clamp Screw
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 13 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.