Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-30-F

  • Zoro # G708673855


product price: $42.69
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-30-F
Zoro #
G708673855
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
30 mm
Collar Width
15 mm
For Shaft Diameter
30 mm
Lever Length
45 mm
Mount Hole Thread Size
M6
Lever Height
40.5 mm
Screw Thread Size
M6
Collar Outside Diameter
54 mm

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
50 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Location from Center
21.49 mm
Collar Construction
1-Piece
Collar Material Grade
1215
Handle Material Finish
Powder Coated
Bore Type
Round
Handle Material
Zinc
Handle Color
Orange
Component Mount Type
Outer Diameter Holes with Wrench Flats
Collar Material Finish
Black Oxide
Center to Lever Top
40.8 mm
Shaft Locking Type
Clamp On
Screw Material Grade
303
Shaft Tolerance
+0.000/-0.013 mm
Lever Part Number
LF45-CL-M6: 20-ZS-O
Resistance Properties
Corrosion Resistant
Flat to Bore
10 mm
Collar Material
Carbon Steel

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.