Zoro Homepage

Shaft Collar, SS, 2 pcs, 1/2in Bore Dia.

  • Mfr # ENSP30-8-SS

  • Zoro # G2393925


product price: $20.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 13/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP30-8-SS
Zoro #
G2393925
UPC #
634529139400
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 13/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
M3 x 10
Clearance Dia.
1.27 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
M3x10
Collar Width
8 mm
Bore Diameter
1/2 in
Clearance Diameter
32.3 mm
For Shaft Diameter
1/2 in
Collar Outside Diameter
30 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.1 N-m
Screw Location from Center
0.47 in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Screw Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Collar Material Grade
303
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
304
Collar Construction
2-Piece
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.