Shaft Collar, Stainless Steel, +0.0000/-0.0005 in, +0.076/-0.254 mm

  • Mfr # MCL-27E-SS

  • Zoro # G908678988


product price:  $91.89
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-27E-SS
Zoro #
G908678988
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M8
For Shaft Diameter
1 11/16 in
Collar Outside Diameter
73 mm
Collar Width
19 mm
Bore Diameter
1 11/16 in
Clearance Diameter
80.1 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Included Screws
Clamp Screw
Screw Location from Center
29.49 mm
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
18-8 300 Series
Collar Construction
1-Piece
Collar Material
Stainless Steel
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.