Shaft Collar, Stainless Steel, 316, +0.003/-0.010 in

  • Mfr # CL-13-ST

  • Zoro # G008678857


product price:  $33.29
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
110 lb-in
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-13-ST
Zoro #
G008678857
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Clearance Diameter
1.92 in
Collar Outside Diameter
1 5/8 in
Screw Thread Size
1/4"-28
Bore Diameter
13/16 in
For Shaft Diameter
13/16 in
Collar Width
1/2 in

Details

Screw Material
Stainless Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
110 lb-in
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
316
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
0.61 in
Included Screws
Clamp Screw
Collar Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Bore Type
Round
Collar Material Grade
316
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.