Single U-Joint, 1-1/4" x 1-1/8" Bores, 2.495" OD, Stainless

  • Mfr # USSK40-20-18-SS

  • Zoro # G700674942


product price: $2,224.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
2.495 in
Bore
1.2500 in x 1.1250 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK40-20-18-SS
Zoro #
G700674942
UPC #
63452934382
Country of Origin
United States

Dimensions

Outside Dia.
2.495 in
Length
7.000 in
Yoke Length (LY)
3.500 in
Hub Depth
2.090 in
Set Screw Size
3/8/2016

Details

Type
Single, Friciton Bearing
Bore
1.2500 in x 1.1250 in
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Keyway
1/4 in x 1/4 in
Setscrew
3/8-16
SAE or Metric
Inch
Weight
6.608 lbs
B1 Shaft Penetration
2.090 in
B2 Shaft Penetration
2.090 in
Max. Torque
23250 in-lb
Rated Torque
4650 in-lb
Max Operating Angle
45°
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT40/64-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 1.2500" x 1.1250" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.