Single U-Joint, 1-1/8" x 25 mm Bores, 1.995" (50.7 mm) OD, Steel

  • Mfr # US32-1 1/8"-25MM-F

  • Zoro # G900673554


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
1.995 in (50.7 mm)
Bore
1.1250 in x 25 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
US32-1 1/8"-25MM-F
Zoro #
G900673554
UPC #
63452933461
Country of Origin
United States

Dimensions

Outside Dia.
1.995 in (50.7 mm)
Length
5.500 in (139.7 mm)
Yoke Length (LY)
2.750 in (69.9 mm)
Hub Depth
1.700 in (43.2 mm)

Details

Type
Single, Friction Bearing
Bore
1.1250 in x 25 mm
Material
Alloy Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
2.227 lbs
Max Operating Angle
45°
B2 Shaft Penetration
1.700 in (43.2 mm)
Max. Torque
21500 in-lb (2429.2 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
1.700 in (43.2 mm)
Rated Torque
4300 in-lb (485.8 Nm)
Matching Boot
UBOOT32/51-NI-KIT
Style
Round Bore

Description

This Ruland single friction bearing universal joint has 1.1250" x 25mm bores, a 1.995" (50.7mm) outer diameter, and a 5.500" (139.7mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.