Single U-Joint, 1-3/8" x 30 mm Bores, 2.495" (63.4 mm) OD, Stainless

  • Mfr # USSK40-1 3/8"-30MM-SS

  • Zoro # G900673929


product price:  $2,224.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
2.495 in (63.4 mm)
Bore
1.3750 in x 30 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
3/8-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK40-1 3/8"-30MM-SS
Zoro #
G900673929
UPC #
63452934496
Country of Origin
United States

Dimensions

Outside Dia.
2.495 in (63.4 mm)
Length
7.000 in (177.8 mm)
Set Screw Size
3/8/2016
Hub Depth
2.090 in (53.1 mm)
Yoke Length (LY)
3.500 in (88.9 mm)

Details

Type
Single, Friciton Bearing
Bore
1.3750 in x 30 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
3/8-16
SAE or Metric
Inch/Metric
Keyway
5/16 in x 8 mm
Material
303 Stainless Steel
Weight
6.608 lbs
Matching Boot
UBOOT40/64-NI-KIT
Max. Torque
23250 in-lb (2626.9 Nm)
B2 Shaft Penetration
2.090 in (53.1 mm)
Rated Torque
4650 in-lb (525.4 Nm)
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°
B1 Shaft Penetration
2.090 in (53.1 mm)

Description

This Ruland single friction bearing universal joint with set screws and keyways has 1.3750" x 30mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.