Single U-Joint, 14 mm x 14 mm Bores, 28.4 mm OD, Stainless

  • Mfr # USSK18-14MM-14MM-SS

  • Zoro # G300675837


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
28.4 mm
Bore
14 mm x 14 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USSK18-14MM-14MM-SS
Zoro #
G300675837
UPC #
63452933942
Country of Origin
United States

Dimensions

Outside Dia.
28.4 mm
Length
88.9 mm
Hub Depth
31.0 mm
Yoke Length (LY)
44.5 mm
Set Screw Size
1/4/2020

Details

Type
Single, Friciton Bearing
Bore
14 mm x 14 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
1/4-20
Keyway
5 mm x 5 mm
Material
303 Stainless Steel
SAE or Metric
Metric
Weight
0.687 lbs
Max Operating Angle
45°
Max. Torque
254.2 Nm
Rated Torque
50.8 Nm
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
31.0 mm
B1 Shaft Penetration
31.0 mm
Matching Boot
UBOOT18/29-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 14mm x 14mm bores, a 28.4mm outer diameter, and a 88.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.