
Single U-Joint, 1/4" x 5 mm Bores, 0.495" (12.6 mm) OD, Stainless
Mfr # USS8-1/4"-5MM-SS
Zoro # G700675482
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.495 in (12.6 mm)
Bore
0.2500 in x 5 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USS8-1/4"-5MM-SS
Zoro #
G700675482
UPC #
63452933756
Country of Origin
United States
Dimensions
Outside Dia.
0.495 in (12.6 mm)
Length
2.000 in (50.8 mm)
Hub Depth
0.740 in (18.8 mm)
Set Screw Size
#4-40
Yoke Length (LY)
1.000 in (25.4 mm)
Details
Type
Single, Friciton Bearing
Bore
0.2500 in x 5 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Setscrew
#4-40
Material
303 Stainless Steel
Weight
0.076 lbs
B1 Shaft Penetration
0.740 in (18.8 mm)
Max Operating Angle
45°
Max. Torque
240 in-lb (27.1 Nm)
Style
Roud Bore, Set Screw
Rated Torque
48 in-lb (5.4 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.740 in (18.8 mm)
Matching Boot
UBOOT8/13-NI-KIT
Description
This Ruland single friction bearing universal joint with set screws has 0.2500" x 5mm bores, a 0.495" (12.6mm) outer diameter, and a 2.000" (50.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.