Single U-Joint, 1/4" x 6 mm Bores, 0.745" (18.9 mm) OD, Stainless

  • Mfr # US12-1/4"-6MM-SS

  • Zoro # G700673655


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
0.745 in (18.9 mm)
Bore
0.2500 in x 6 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US12-1/4"-6MM-SS
Zoro #
G700673655
UPC #
63452932936
Country of Origin
United States

Dimensions

Outside Dia.
0.745 in (18.9 mm)
Length
2.688 in (68.3 mm)
Yoke Length (LY)
1.344 in (34.1 mm)
Hub Depth
0.950 in (24.1 mm)

Details

Type
Single, Friction Bearing
Bore
0.2500 in x 6 mm
Material
303 Stainless Steel
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch/Metric
Weight
0.136 lbs
Max Operating Angle
45°
Matching Boot
UBOOT12/19-NI-KIT
Rated Torque
175 in-lb (19.8 Nm)
B1 Shaft Penetration
0.950 in (24.1 mm)
B2 Shaft Penetration
0.950 in (24.1 mm)
Max. Torque
875 in-lb (98.9 Nm)
Style
Round Bore
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)

Description

This Ruland single friction bearing universal joint has 0.2500" x 6mm bores, a 0.745" (18.9mm) outer diameter, and a 2.688" (68.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.