
Single U-Joint, 15 mm x 11 mm Bores, 25.3 mm OD, Stainless
Mfr # US16-15MM-11MM-SS
Zoro # G400674969
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
25.3 mm
Bore
15 mm x 11 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US16-15MM-11MM-SS
Zoro #
G400674969
UPC #
63452933056
Country of Origin
United States
Dimensions
Outside Dia.
25.3 mm
Length
85.9 mm
Yoke Length (LY)
42.9 mm
Hub Depth
30.2 mm
Details
Type
Single, Friction Bearing
Bore
15 mm x 11 mm
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
0.528 lbs
B1 Shaft Penetration
30.2 mm
B2 Shaft Penetration
30.2 mm
Max. Torque
178.0 Nm
Style
Round Bore
Matching Boot
UBOOT16/25-NI-KIT
Max Operating Angle
45°
Rated Torque
35.6 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Description
This Ruland single friction bearing universal joint has 15mm x 11mm bores, a 25.3mm outer diameter, and a 85.9mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.