
Single U-Joint, 16 mm x 5/8" Bores, 1.245" (31.6 mm) OD, Stainless
Mfr # US20-16MM-5/8"-SS
Zoro # G900673936
product price: $486.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.245 in (31.6 mm)
Bore
16 mm x 0.6250 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US20-16MM-5/8"-SS
Zoro #
G900673936
UPC #
63452933156
Country of Origin
United States
Dimensions
Outside Dia.
1.245 in (31.6 mm)
Length
3.750 in (95.3 mm)
Hub Depth
1.250 in (31.8 mm)
Yoke Length (LY)
1.875 in (47.6 mm)
Details
Type
Single, Friction Bearing
Bore
16 mm x 0.6250 in
Material
303 Stainless Steel
SAE or Metric
Inch/Metric
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.873 lbs
Style
Round Bore
Matching Boot
UBOOT20/32-NI-KIT
Rated Torque
680 in-lb (76.8 Nm)
Bore Tolerance
+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Max Operating Angle
45°
B1 Shaft Penetration
1.250 in (31.8 mm)
B2 Shaft Penetration
1.250 in (31.8 mm)
Max. Torque
3400 in-lb (384.1 Nm)
Description
This Ruland single friction bearing universal joint has 16mm x 0.6250" bores, a 1.245" (31.6mm) outer diameter, and a 3.750" (95.3mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.