
Single U-Joint, 30 mm x 25 mm Bores, 50.7 mm OD, Steel
Mfr # USSK32-30MM-25MM-F
Zoro # G000675663
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
50.7 mm
Bore
30 mm x 25 mm
Setscrew
3/8-16
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
USSK32-30MM-25MM-F
Zoro #
G000675663
UPC #
63452934321
Country of Origin
United States
Dimensions
Outside Dia.
50.7 mm
Length
139.7 mm
Set Screw Size
3/8/2016
Yoke Length (LY)
69.9 mm
Hub Depth
43.2 mm
Details
Type
Single, Friciton Bearing
Bore
30 mm x 25 mm
Setscrew
3/8-16
SAE or Metric
Metric
Keyway
8 mm x 8 mm
Lubrication
LUBRIPLATE No. 1200-2
Material
Alloy Steel
Weight
3.255 lbs
Matching Boot
UBOOT32/51-NI-KIT
B1 Shaft Penetration
43.2 mm
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
43.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Max. Torque
2429.2 Nm
Rated Torque
485.8 Nm
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint with set screws and keyways has 30mm x 25mm bores, a 50.7mm outer diameter, and a 139.7mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.