Single U-Joint, 32 mm x 28 mm Bores, 63.4 mm OD, Stainless

  • Mfr # US40-32MM-28MM-SS

  • Zoro # G100674504


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
63.4 mm
Bore
32 mm x 28 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US40-32MM-28MM-SS
Zoro #
G100674504
UPC #
63452933636
Country of Origin
United States

Dimensions

Outside Dia.
63.4 mm
Length
177.8 mm
Yoke Length (LY)
88.9 mm
Hub Depth
53.1 mm

Details

Type
Single, Friction Bearing
Bore
32 mm x 28 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
6.696 lbs
B1 Shaft Penetration
53.1 mm
Max. Torque
2626.9 Nm
Style
Round Bore
Rated Torque
525.4 Nm
Matching Boot
UBOOT40/64-NI-KIT
Max Operating Angle
45°
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
53.1 mm

Description

This Ruland single friction bearing universal joint has 32mm x 28mm bores, a 63.4mm outer diameter, and a 177.8mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.