Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Stainless

  • Mfr # USKC12-6-6-SS

  • Zoro # G000673836


product price: $234.20
/ea
Free Shipping & Returns

Key Features

Type
Single, Needle Bearing
Outside Dia.
0.745 in
Bore
0.3750 in x 0.3750 in
Setscrew
#10-32
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USKC12-6-6-SS
Zoro #
G000673836
UPC #
63452929037
Country of Origin
United States

Dimensions

Outside Dia.
0.745 in
Length
2.688 in
Hub Depth
0.950 in
Yoke Length (LY)
1.344 in
Set Screw Size
#10-32

Details

Type
Single, Needle Bearing
Bore
0.3750 in x 0.3750 in
Setscrew
#10-32
Material
303 Stainless Steel
Keyway
3/32 in x 3/32 in
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.21 lbs
B1 Shaft Penetration
0.950 in
Max Operating Angle
45°
Matching Boot
UBOOT12/19-NI-KIT
Bore Tolerance
+0.0010 in / -0.0000 in
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
0.950 in

Description

This Ruland single needle bearing universal joint with set screws and keyways has 0.3750" x 0.3750" bores, a 0.745" outer diameter, and a 2.688" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.