Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 4 mm x 4 mm Bores, 9.4 mm OD, Stainless

  • Mfr # USS6-4MM-4MM-SS

  • Zoro # G500674647


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
9.4 mm
Bore
4 mm x 4 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS6-4MM-4MM-SS
Zoro #
G500674647
UPC #
63452933742
Country of Origin
United States

Dimensions

Outside Dia.
9.4 mm
Length
44.5 mm
Set Screw Size
#2-56
Yoke Length (LY)
22.2 mm
Hub Depth
17.0 mm

Details

Type
Single, Friciton Bearing
Bore
4 mm x 4 mm
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#2-56
SAE or Metric
Metric
Material
303 Stainless Steel
Weight
0.037 lbs
B2 Shaft Penetration
17.0 mm
Matching Boot
UBOOT6/10-NI-KIT
Max. Torque
8.5 Nm
Max Operating Angle
45°
B1 Shaft Penetration
17.0 mm
Style
Roud Bore, Set Screw
Bore Tolerance
+0.025 mm / -0.000 mm
Rated Torque
1.7 Nm

Description

This Ruland single friction bearing universal joint with set screws has 4mm x 4mm bores, a 9.4mm outer diameter, and a 44.5mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.