
Single U-Joint, 5/16" x 1/4" Bores, 0.745" OD, Stainless
Mfr # USS12-5-4-SS
Zoro # G300675196
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.745 in
Bore
0.3125 in x 0.2500 in
Material
303 Stainless Steel
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USS12-5-4-SS
Zoro #
G300675196
UPC #
63452933720
Country of Origin
United States
Dimensions
Outside Dia.
0.745 in
Length
2.688 in
Yoke Length (LY)
1.344 in
Hub Depth
0.950 in
Set Screw Size
#10-32
Details
Type
Single, Friciton Bearing
Bore
0.3125 in x 0.2500 in
Material
303 Stainless Steel
SAE or Metric
Inch
Lubrication
LUBRIPLATE No. 1200-2
Setscrew
#10-32
Weight
0.232 lbs
Max. Torque
875 in-lb
Max Operating Angle
45°
B1 Shaft Penetration
0.950 in
Style
Roud Bore, Set Screw
Bore Tolerance
+0.0010 in / -0.0000 in
Matching Boot
UBOOT12/19-NI-KIT
B2 Shaft Penetration
0.950 in
Rated Torque
175 in-lb
Description
This Ruland single friction bearing universal joint with set screws has 0.3125" x 0.2500" bores, a 0.745" outer diameter, and a 2.688" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.