
Single U-Joint, 5/16" x 5/16" Bores, 0.620" OD, Stainless
Mfr # USS10-5-5-SS
Zoro # G300675028
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
0.620 in
Bore
0.3125 in x 0.3125 in
Material
303 Stainless Steel
SAE or Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USS10-5-5-SS
Zoro #
G300675028
UPC #
63452932414
Country of Origin
United States
Dimensions
Outside Dia.
0.620 in
Length
2.250 in
Yoke Length (LY)
1.125 in
Hub Depth
0.820 in
Set Screw Size
#10-32
Details
Type
Single, Friciton Bearing
Bore
0.3125 in x 0.3125 in
Material
303 Stainless Steel
SAE or Metric
Inch
Setscrew
#10-32
Lubrication
LUBRIPLATE No. 1200-2
Weight
0.133 lbs
Rated Torque
95 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
B2 Shaft Penetration
0.820 in
Matching Boot
UBOOT10/15-NI-KIT
B1 Shaft Penetration
0.820 in
Style
Roud Bore, Set Screw
Max. Torque
475 in-lb
Max Operating Angle
45°
Description
This Ruland single friction bearing universal joint with set screws has 0.3125" x 0.3125" bores, a 0.620" outer diameter, and a 2.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.