Single U-Joint, 5/16" x 5/16" Bores, 0.620" OD, Steel

  • Mfr # USSK10-5-5-F

  • Zoro # G900676135


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friciton Bearing
Outside Dia.
0.620 in
Bore
0.3125 in x 0.3125 in
Material
Alloy Steel
Keyway
3/32 in x 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USSK10-5-5-F
Zoro #
G900676135
UPC #
63452929048
Country of Origin
United States

Dimensions

Outside Dia.
0.620 in
Length
2.250 in
Set Screw Size
#10-32
Hub Depth
0.820 in
Yoke Length (LY)
1.125 in

Details

Type
Single, Friciton Bearing
Bore
0.3125 in x 0.3125 in
Material
Alloy Steel
Keyway
3/32 in x 3/32 in
Setscrew
#10-32
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Weight
0.128 lbs
Max Operating Angle
45°
B1 Shaft Penetration
0.820 in
Bore Tolerance
+0.0010 in / -0.0000 in
Rated Torque
135 in-lb
Style
Roud Bore, Set Screw, Keyway
B2 Shaft Penetration
0.820 in
Max. Torque
675 in-lb
Matching Boot
UBOOT10/15-NI-KIT

Description

This Ruland single friction bearing universal joint with set screws and keyways has 0.3125" x 0.3125" bores, a 0.620" outer diameter, and a 2.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.