Single U-Joint, 8 mm x 7 mm Bores, 15.7 mm OD, Stainless

  • Mfr # US10-8MM-7MM-SS

  • Zoro # G100673422


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Friction Bearing
Outside Dia.
15.7 mm
Bore
8 mm x 7 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US10-8MM-7MM-SS
Zoro #
G100673422
UPC #
63452932904
Country of Origin
United States

Dimensions

Outside Dia.
15.7 mm
Length
57.2 mm
Yoke Length (LY)
28.6 mm
Hub Depth
20.8 mm

Details

Type
Single, Friction Bearing
Bore
8 mm x 7 mm
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Weight
3.289 lbs
Style
Round Bore
Max Operating Angle
45°
B1 Shaft Penetration
20.8 mm
Rated Torque
10.7 Nm
Max. Torque
53.7 Nm
Matching Boot
UBOOT10/15-NI-KIT
B2 Shaft Penetration
20.8 mm
Bore Tolerance
+0.025 mm / -0.000 mm

Description

This Ruland single friction bearing universal joint has 8mm x 7mm bores, a 15.7mm outer diameter, and a 57.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.