
Single U-Joint, 9 mm x 8 mm Bores, 22.1 mm OD, Stainless
Mfr # USSK14-9MM-8MM-SS
Zoro # G300675059
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friciton Bearing
Outside Dia.
22.1 mm
Bore
9 mm x 8 mm
Setscrew
#10-32
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USSK14-9MM-8MM-SS
Zoro #
G300675059
UPC #
63452933854
Country of Origin
United States
Dimensions
Outside Dia.
22.1 mm
Length
76.2 mm
Hub Depth
26.2 mm
Set Screw Size
#10-32
Yoke Length (LY)
38.1 mm
Details
Type
Single, Friciton Bearing
Bore
9 mm x 8 mm
Setscrew
#10-32
SAE or Metric
Metric
Lubrication
LUBRIPLATE No. 1200-2
Material
303 Stainless Steel
Keyway
3 mm x 2 mm
Weight
0.352 lbs
Matching Boot
UBOOT14/22-NI-KIT
B1 Shaft Penetration
26.2 mm
Style
Roud Bore, Set Screw, Keyway
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
26.2 mm
Max. Torque
142.4 Nm
Max Operating Angle
45°
Rated Torque
28.2 Nm
Description
This Ruland single friction bearing universal joint with set screws and keyways has 9mm x 8mm bores, a 22.1mm outer diameter, and a 76.2mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.