Shop RULAND
See all product information
Create Account
Single U-Joint, 9/16" x 14 mm Bores, 1.120" (28.4 mm) OD, Steel
- Mfr # US18-9/16"-14MM-F
- Zoro # G100675792
product price:
$
306.99
/ea
Free Shipping & Returns
Key Features
Type
Single, Friction Bearing
Outside Dia.
1.120 in (28.4 mm)
Bore
0.5625 in x 14 mm
Material
Alloy Steel
SAE or Metric
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US18-9/16"-14MM-F
- Zoro #
- G100675792
- UPC #
- 63452933097
- Country of Origin
- United States
- Type
- Single, Friction Bearing
- Bore
- 0.5625 in x 14 mm
- Material
- Alloy Steel
- SAE or Metric
- Inch/Metric
- Lubrication
- LUBRIPLATE No. 1200-2
- Weight
- 0.51 lbs
- Matching Boot
- UBOOT18/29-NI-KIT
- B1 Shaft Penetration
- 1.220 in (31.0 mm)
- Style
- Round Bore
- Rated Torque
- 650 in-lb (73.4 Nm)
- Max Operating Angle
- 45°
- B2 Shaft Penetration
- 1.220 in (31.0 mm)
- Max. Torque
- 3250 in-lb (367.2 Nm)
- Bore Tolerance
- +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Description
This Ruland single friction bearing universal joint has 0.5625" x 14mm bores, a 1.120" (28.4mm) outer diameter, and a 3.500" (88.9mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.