Zoro Homepage

U-Joint Boot, Fits Belden Joints With A 0.370" (9.4 mm) OD, Nitrile

  • Mfr # UBOOT6/10-NI-KIT

  • Zoro # G800676471


product price: $15.99
/ea

Key Features

Weight
0.003 lbs
Length
0.880 in (22.4mm)
Material
Nitrile
Number of Bellows
2
Measurement Type
Inch/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBOOT6/10-NI-KIT
Zoro #
G800676471
UPC #
63452928943
Country of Origin
India

Dimensions

Length
0.880 in (22.4mm)
Boot Outside Dia. (In.)
0.72 in (18.3 mm)
Matching Joint Outer Diameter
0.370 in (9.4 mm)

Details

Weight
0.003 lbs
Material
Nitrile
Number of Bellows
2
Measurement Type
Inch/Metric
Recommended Lubricant
LUBRIPLATE No. 1200-2

Description

This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US6, USS6, UD6, UDS6, MUS10, and MUSS10. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.