Zoro Homepage

U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile

  • Mfr # UBOOT20/32-NI-KIT

  • Zoro # G500676474


product price: $32.59
/ea

Key Features

Material
Nitrile
Length
2.090 in (53.1mm)
Weight
0.036 lbs
Matching Joint Outer Diameter
1.245 in (31.6 mm)
Measurement Type
Inch/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBOOT20/32-NI-KIT
Zoro #
G500676474
UPC #
63452928937
Country of Origin
United States

Dimensions

Length
2.090 in (53.1mm)
Matching Joint Outer Diameter
1.245 in (31.6 mm)
Boot Outside Dia. (In.)
1.88 in (47.8 mm)

Details

Material
Nitrile
Weight
0.036 lbs
Measurement Type
Inch/Metric
Recommended Lubricant
LUBRIPLATE No. 1200-2
Number of Bellows
3

Description

This Nitrile boot cover kit can be used on Ruland single and double universal joints beginning with US20, USSK20, UD20, UDSK20, MUS32, and MUSSK32. It helps protect the joint(s) from dust, chemicals, metal chips, and other unwanted contaminants. The user can pack the boot with grease during installation to extend the service life of the joint(s) and reduce downtime for maintenance. The boot ends fit into mating grooves on joint yokes and cener spacers and can be properly seated using the supplied zip ties. Nitrile is ideal for harsh environments that require a boot with durability and abrasion resistance to prevent it from tearing during operation. It also has high resistance to petroleum-based oils and fuels, silicone greases, hydraulic fluids, water, and alcohol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.