Shop RULE
See all product information
Create Account
4000 Non-Automatic Bilge Pump - 12V
- Mfr # 56D
- Zoro # G203532725
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
66.7 GPM
Height
7.7 in
Width
4.9 in
Input Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56D
- Zoro #
- G203532725
- UPC #
- 42237083487
- Country of Origin
- Mexico
Dimensions
- Height
- 7.7 in
- Width
- 4.9 in
Details
- Item
- Submersible Pump
- Flow Rate
- 66.7 GPM
- Input Voltage
- 12V DC
Description
Rule 4000
Non-Automatic 12v
Designed for the toughest applications, the 4000 gph (15140 lph) pump optimizes Rule's exclusive design features to produce the highest capacity available for a pump its size. 2" (51mm) discharge outlet. 12 Volts DC unless noted.
Voltage: 12 Vdc
Amp Draw: 15.5 amp
Fuse Size 25 amp
Height: 7 3/4 inches 196.8 mm
Width: 4 7/8 Inches 124 mm
Weight: 5-8 lb 2.5 kg
Non-Automatic 12v
Designed for the toughest applications, the 4000 gph (15140 lph) pump optimizes Rule's exclusive design features to produce the highest capacity available for a pump its size. 2" (51mm) discharge outlet. 12 Volts DC unless noted.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.