Rust-Oleum
12 oz. Aluminum Engine Enamel
- Zoro #: G0442696
- Mfr #: 248949
Hover or click to zoom Tap to zoom
Key Features
- Application Method: Spray
- Color: Aluminum
- Color Family: Aluminum / Metallic
- Container Size: 12 oz
- Max. Temp: 500 Degrees F
- Net Weight: 11 oz.
- Coverage: 10 to 12 sq ft
- Max. Temp.: 500 Degrees F
$10.10
Subtotal: $10.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #248949 Specifications
- Zoro #: G0442696
- Mfr #: 248949
- UPC #: 020066186630
- Application Method: Spray
- Color: Aluminum
- Color Family: Aluminum / Metallic
- Container Size: 12 oz
- Max. Temp: 500 Degrees F
- Net Weight: 11 oz.
- Coverage: 10 to 12 sq ft
- Max. Temp.: 500 Degrees F
- Item: Engine Enamel
- Sub-Category: Engine Enamel
- Dry Time: 20 min
- Base Type: Solvent
- Shelf Life: 5 yr
- Resistance Properties: Gas-Resistant, Grease-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, Rust-Resistant, Salt-Resistant, Solvent-Resistant
- Heat Resistant: Yes
- Finish Texture: Smooth
- Coverage Area: 12 sq ft
- Coating Application: Engine Enamel
- Sheen: Semi-Gloss
- Maximum Temperature Resistance: 500 Degrees F
- Use Location: Exterior
- Minimum Application Temperature: 50 Degrees F
- Opacity: 0 %
- Dry Time to Recoat: Within 1 hr or After 48 hr
- Maximum Application Temperature: 90 Degrees F
- Compatible Surface Material: Metal
- Surface Texture: Smooth
- Maximum Dry Film Thickness: 2.5 mil
- Country of Origin (subject to change): United States
Description
Engine Enamel, Opacity 0 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Engine Enamel, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Aluminum, Container Size 11 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 48 hr, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Rust-Oleum #248949
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM SPRY PAINT BLK GLOS 12OZ 251592
- RUST-OLEUM Fabric and Vinyl Paint, Black, Gloss, 11 oz. 248918
- RUST-OLEUM 12 oz. Gloss Black Engine Enamel 248932
- RUST-OLEUM 11 oz. High Performance Matte Black Wheel Spray Paint 248928
- RUST-OLEUM Peel Coat Flat/Matte Brilliant Blue Spray Paint 11 oz 284315
- RUST-OLEUM 11 oz. Metallic Gold Spray Paint 7710830
- RUST-OLEUM 1 gal. Ge Oil And Gas 7407/13L-155-402
- SHARPLINE CONVERTING 1/8CHROME PINSTRIPE TPT1142
- KRYLON Farm/Implement; Catalyst Acrylic Hardener; 8 oz. Half-Pint 2046
- SEYMOUR OF SYCAMORE DULL ALUMINUM LACQUER 16oz -EA TM98-32
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Silver Gray, 11 oz. 340569
- Rust-Oleum Automotive Paints & Primers