Shop All Spray Paint
Rust-Oleum
Candy Pink, Gloss, 12 Oz
Mfr # 334028
Zoro # G910136001
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Candy Pink
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 334028
- Zoro # G910136001
- UPC # 020066387594
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Pink, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Candy Pink, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz (V2182838)
- MFM BUILDING PRODUCTS Mfm Building Products Aluminum Peel/Seal 36Inx33.5Ft 50036 (9789520)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Flat Silver, Aerosol Spray Can, 11 Ounce (SP106)
- PROSTRIPE Prostripe 3/16 In X 150Ft Elite Silver/Tomato Red Pinstripe (74807) (R41120)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- RUST-OLEUM Spray Paint, Strawberry Fields, 12 Oz (331180)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- Rust-Oleum Spray Paint & Primer