Color Shift Spray Paint, Pink Champagne, 11 oz
- Mfr # 372467
- Zoro # G923956740
product price:
$
14.95
/ea
Sold in multiples of 6 for
$89.70
Key Features
Base Type
Solvent
Coverage
10 to 12 sq.ft. per can
Maximum Application Temperature
90 Deg F
Dry Time to Recoat
Within 1 hr or after 24 hr
Dry Time
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372467
- Zoro #
- G923956740
- UPC #
- 020066509514
- Country of Origin
- United States
- Color
- Pink Champagne
- Base Type
- Solvent
- Item
- Spray Paint
- Coverage
- 10 to 12 sq.ft. per can
- Maximum Application Temperature
- 90 Deg F
- Dry Time to Recoat
- Within 1 hr or after 24 hr
- Dry Time
- 1 hr
- Minimum Application Temperature
- 50 Deg F
- Exposure Conditions
- Interior and Exterior
- Compatible Surface Material
- Wood, Metal, Glass and Plastic
- Dry Time Tack Free
- 20 min
- Finish Texture
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Add eye-catching, color-shifting effects to projects with Rust-Oleum Color Shift Spray Paint, featuring advanced light interference pigments that change color with movement, lighting, and viewing angle. Ideal for wood, metal, glass, plastic, bikes, helmets, home décor, automotive accessories, and more, this unique finish is available in vibrant color-shifting and holographic shades. The advanced any-angle spray system and comfort tip make application easy, even in hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.