High-Performance Lubricant, Aerosol Spray Can, Silver, 6 PK
- Mfr # 647-V2117838
- Zoro # G622460470
product price:Â
$
125.99
/pk of 6, $21.00/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Color
Silver
Flash Point
< 20 Degrees F
Application
Bare Sheet Metal, Galvanized Sheets, Production Welds
Net Weight
20 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 647-V2117838
- Zoro #
- G622460470
- UPC #
- 020066211790
- Country of Origin
- United States
Details
- Container Type
- Aerosol Spray Can
- Color
- Silver
- Flash Point
- < 20 Degrees F
- Application
- Bare Sheet Metal, Galvanized Sheets, Production Welds
- Net Weight
- 20 oz
- Item
- High-Performance Lubricant
- Container Capacity
- 20 oz
Description
High Performance V2100 System Bright Galvanizing Compound, 20 oz Aerosol Can
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.