Shop KROIL
See all product information
Create Account
Penetrating Lubricant, 10 oz, Aerosol Spray Can, 6 PK
- Mfr # AZSK102C6
- Zoro # G306123844
product price:Â
$
158.99
/pk of 6, $26.50/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Capacity
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZSK102C6
- Zoro #
- G306123844
- UPC #
- 857236004636
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 10 oz
Description
Kroil's 10 oz. aerosol can of penetrant with silicone (formerly known as SiliKroil) has the same great effects of our traditional Kroil formula, now with the added benefits of silicone. Remove rust, unfreeze parts and protect against the elements with long-lasting results. Kroil Penetrant with Silicone Aerosol 10 Oz
UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
APPLICATIONS: Use on bearings, slides, gate valves, hinges, chains and more. Excellent for use in coastal areas or any place where salt exposure and weather is a factor
CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
APPLICATIONS: Use on bearings, slides, gate valves, hinges, chains and more. Excellent for use in coastal areas or any place where salt exposure and weather is a factor
CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.