Shop RUST-OLEUM

IC M1400 System Water-Based Construction Marking Paint, Flat Caution Blue, 17 oz Aerosol Can, 12PK

  • Mfr # 264694

  • Zoro # G023332598


product price:  $127.99
/pk 12, $10.67/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Paint Color Family
Blue
Color
Caution Blue
Base Type
Acrylic Modified Alkyd
Size
17 oz
Coverage
400 Linear Foot (at 1" wide)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264694
Zoro #
G023332598
UPC #
20066216979
Country of Origin
United States

Dimensions

Size
17 oz

Details

Item
Marking Paint
Paint Color Family
Blue
Color
Caution Blue
Base Type
Acrylic Modified Alkyd
Coverage
400 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel, Rock
Container Type
Aerosol Can
Application Method
Spray, Marking Trolley, Marking Wand
Application Temperature
40 to 90°F
Permanence
Permanent
Dry Time
Up to 5 min

Description

Create bold, durable lines with Rust-Oleum Industrial Choice Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.