Shop RUST-OLEUM
See all product information
Create Account
IC M1600 System Solvent-Based Precision Line Marking Paint, Flat Green, 17 oz Aerosol Can, 12PK
Mfr # 1634838V
Zoro # G923333138
original price: $119.99 , new price: $99.99 , 16 percent off
new price:
$
99.99
/pk 12, $8.33/ea
Key Features
Paint Color Family
Green
Container Type
Aerosol Can
Coverage
600 to 700 Linear Foot (at 1" wide)
Dry Time
5 min
Size
17 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1634838V
- Zoro #
- G923333138
- UPC #
- 20066008611
- Country of Origin
- United States
Dimensions
- Size
- 17 oz
Details
- Item
- Marking Paint
- Paint Color Family
- Green
- Color
- Green
- Container Type
- Aerosol Can
- Coverage
- 600 to 700 Linear Foot (at 1" wide)
- Dry Time
- 5 min
- Base Type
- Modified Alkyd
- Paint and Primer Surface Material
- Concrete, Grass, Gravel, Pavement
- Application Temperature
- 25 to 90°F
- Application Method
- Spray
- Permanence
- Removable
Description
Create crisp, easy-to-read marks in bright, ultra-durable colors with Industrial Choice M1600 System Precision Line Marking Paint. Compared to common alternatives, this solvent-based spray paint not only allows you to cover more linear feet per can, but it also provides the best possible resistance against premature chalking and fading to ensure that marks remain vivid for much longer periods of time. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° F. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.