Shop RUST-OLEUM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IC M1800 System Water-Based Precision Line Marking Paint, Gloss Yellow, 17 oz Aerosol Can, 12PK
Mfr # 203033
Zoro # G023332697
product price: $130.99
/pk 12, $10.92/eaKey Features
Paint Color Family
Yellow
Base Type
Modified Alkyd
Size
17 oz
Coverage
600 to 700 Linear Foot (at 1" wide)
Paint and Primer Surface Material
Concrete, Grass, Gravel, Pavement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203033
- Zoro #
- G023332697
- UPC #
- 20066112714
- Country of Origin
- United States
Dimensions
- Size
- 17 oz
Details
- Item
- Marking Paint
- Paint Color Family
- Yellow
- Color
- Yellow
- Base Type
- Modified Alkyd
- Coverage
- 600 to 700 Linear Foot (at 1" wide)
- Paint and Primer Surface Material
- Concrete, Grass, Gravel, Pavement
- Container Type
- Aerosol Can
- Application Method
- Spray
- Application Temperature
- 25 to 90°F
- Dry Time
- 5 min
- Permanence
- Removable
Description
Create crisp, clear, fade- and chalk-resistant marks with Industrial Choice M1800 System Precision Line Marking Paint. This water-based spray paint renders accurate, easy-to-read lines in bright, durable colors. Compared to common alternatives, it also provides better overall coverage as it applies to linear feet per volume. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° Fahrenheit. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.