Shop RUST-OLEUM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IC M1600 System Solvent-Based Precision Line Marking Paint, Flat Red, 17 oz Aerosol Can, 12PK
Mfr # 203029V
Zoro # G923334340
product price: $130.99
/pk 12, $10.92/eaKey Features
Paint Color Family
Red
Container Type
Aerosol Can
Base Type
Modified Alkyd
Paint and Primer Surface Material
Concrete, Grass, Gravel, Pavement
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203029V
- Zoro #
- G923334340
- UPC #
- 20066008581
- Country of Origin
- United States
Dimensions
- Size
- 17 oz
Details
- Item
- Marking Paint
- Paint Color Family
- Red
- Color
- Red
- Container Type
- Aerosol Can
- Base Type
- Modified Alkyd
- Paint and Primer Surface Material
- Concrete, Grass, Gravel, Pavement
- Application Method
- Spray
- Coverage
- 600 to 700 Linear Foot (at 1" wide)
- Application Temperature
- 25 to 90°F
- Permanence
- Removable
- Dry Time
- 5 min
Description
Create crisp, easy-to-read marks in bright, ultra-durable colors with Industrial Choice M1600 System Precision Line Marking Paint. Compared to common alternatives, this solvent-based spray paint not only allows you to cover more linear feet per can, but it also provides the best possible resistance against premature chalking and fading to ensure that marks remain vivid for much longer periods of time. Aerosol can's precision tip virtually eliminates the potential for overspray, and the paint can be applied in temperatures down to 25° F. Use it on grass, gravel, packed soil, concrete, asphalt and more. For best results, apply using marking pistols or marking wands to complete everything from construction-site to athletic-field marking tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.