Shop RUST-OLEUM
See all product information
Create Account
Professional General Purpose Cleaner, 32 oz Spray Bottle, 6PK
Mfr # 352264
Zoro # G523334139
product price:Â $41.15
/pk 6, $6.86/eaKey Features
Container Type
Spray Bottle
Removes
Dirt; Grease; Grime
Cleaner Form
Spray
Surfaces for Use On
Carpet; Floors; Grills; Laundry; Lawn & Garden Equipment; Walls
Size
32 fl oz (1 quart)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352264
- Zoro #
- G523334139
- UPC #
- 20066453084
- Country of Origin
- United States
Dimensions
- Size
- 32 fl oz (1 quart)
Details
- Container Type
- Spray Bottle
- Removes
- Dirt; Grease; Grime
- Cleaner Form
- Spray
- Surfaces for Use On
- Carpet; Floors; Grills; Laundry; Lawn & Garden Equipment; Walls
- Application
- All-Purpose
- Item
- Multipurpose Cleaner
- Standards
- NSF
- Primary Chemical
- Dye, Biodegradable Surfactant, Biodegradable Solvent,, Detergents
- Fragrance
- Mild
- pH Level
- 12.2 - 12.5
- Ready to Use/Concentrated
- Concentrate
- Color
- Clear
- Cleaner Chemical Product Grouping
- Cleaner
Description
Rust-Oleum Professional General Purpose Cleaner is a powerful, concentrated solution that is designed to handle virtually any industrial cleaning application. Multi-purpose cleaner easily removes grease, grime and more with exceptional cleaning power. Concentrated formula is ideal for a variety of industrial cleaning tasks including floors, walls, restaurants, food processing plants, stains, as an all-purpose cleaner and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.