Shop RUST-OLEUM
See all product information
Create Account
Professional General Purpose Cleaner, 1 gal Jug, 4PK
Mfr # 352262
Zoro # G523333750
product price:Â $67.15
/pk 4, $16.79/eaKey Features
Standards
NSF
Cleaner Form
Liquid
Removes
Surfaces for Use On
Asphalt, Cleaning Tools, Construction Equipment, Engine Parts, Fiberglass, Finished Concrete, Machinery, Masonry, Unfinished Concrete
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352262
- Zoro #
- G523333750
- UPC #
- 20066453060
- Country of Origin
- United States
Dimensions
- Size
- 128 fl oz (4 quart)
Details
- Standards
- NSF
- Cleaner Form
- Liquid
- Removes
- Surfaces for Use On
- Asphalt, Cleaning Tools, Construction Equipment, Engine Parts, Fiberglass, Finished Concrete, Machinery, Masonry, Unfinished Concrete
- Container Type
- Jug
- Item
- Multipurpose Cleaner
- Application
- All-Purpose
- Primary Chemical
- Dyes, Biodegradable Solvent, Detergents, Biodegradable Surfactant
- Ready to Use/Concentrated
- Concentrate
- Fragrance
- Mild
- pH Level
- 12.2 - 12.5
- Series
- Professional
- Color
- Clear
- Cleaner Chemical Product Grouping
- Cleaner
Description
Rust-Oleum Professional General Purpose Cleaner is a powerful, concentrated solution that is designed to handle virtually any industrial cleaning application. Multi-purpose cleaner easily removes grease, grime and more with exceptional cleaning power. Concentrated formula is ideal for a variety of industrial cleaning tasks including floors, walls, restaurants, food processing plants, stains, as an all-purpose cleaner and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.